Pix

Belt, SPZ, 10 x 1937mm LP


product price: $8.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • V-Belt Section SPZ
  • Number of Ribs 1
  • Top Width 10.0 mm
  • Outside Length 1937 mm
  • Material Synthetic Rubber (SBR)
See all product information

Product Information

  • Brand Pix
  • MFR # SPZ1937
  • Zoro # G909710557
  • Country of Origin India
  • Category V-Belts

Dimensions

Top Width 10.0 mm
Outside Length 1937 mm

Details

V-Belt Section SPZ
Number of Ribs 1
Material Synthetic Rubber (SBR)
Construction Wet Wrap
For Use With General Industrial
Weight 0.35
Temp. Range -0 Deg F to 176 Deg F

Description

Belt, SPZ, 10 x 1937mm LP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.