Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1082mm LP
Mfr # XPA1082
Zoro # G509713316
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Outside Length 1082 mm
- Material EPDM
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS 12mm x 28mm x 8mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6001-2RS BERLISS)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F710-10-B5-G)
- REELCRAFT Swivel Mount (600801-12)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 108" (BX108)
- PIX V-Belt, Cogged 3/8 X 71 (3VX710)
- PIX Belt, AX Cogged, 1/2 x 25 in. OC (AX23)
- PIX Belt, B/5L, 21/32 x 32 in. OC (B29/5L320)
- PIX Belt, BX Cogged, 21/32 x 39 in. OC (BX36)
- PIX Belt, SPZ, 10 x 925mm LP (SPZ925)
- PIX Belt, BX Cogged, 21/32 x 60 in. OC (BX57)
- DAYTON 5L270 V-Belt, 27" Outside Length, 21/32" Top Width, 1 Ribs (5L270)
- Pix Power Transmission Belts