Pix
Belt, XPA Cogged, 13 x 1500mm LP
Mfr # XPA1500
Zoro # G609714213
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Number of Ribs 1
- Top Width 13 mm
- Outside Length 1500 mm
- Material EPDM
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size (VIHC8-8F)
- ADVANCED DRAINAGE SYSTEMS Reg Drain Dist Box (1369AB)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310-2RS (6310 2RS/C3 PRX)
- BESTORQ Bestorq Timing Belt Model 840-8M-150 - 33.07 in Outside Length - 5.91 in Top Width (840-8M-150)
- PIX Belt, BX Cogged, 21/32 x 129 in. OC (BX126)
- PIX Belt, SPC, 22 x 4400mm LP (SPC4400)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- PIX V-Belt, 1/4 X 46 (2L460)
- PIX Belt, AX Cogged, 1/2 x 24 in. OC (AX22)
- PIX Belt, BX Cogged, 21/32 x 85 in. OC (BX82)
- PIX Belt, B Kevlar, 5/8 x 169 in. OC (B166K)
- Pix V-Belts