Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 1162mm LP
Mfr # XPZ1162
Zoro # G209718987
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 10 mm
- Outside Length 1162 mm
- Material EPDM
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 2 HP, 145JM Frame, Three Phase (DJ2P2GM)
- BSC PREFERRED Belt, CX Cogged, 7/8 x 119in OC (CX115)
- FORNEY INDUSTIRES Brass Air Hose; End 0.25 in. Male NPT x 0.38 in. Hose Barb (1892637)
- FLUKE Laser Belt Alignment Tool (FLUKE-835)
- PIX Belt, XPA Cogged, 13 x 1030mm LP (XPA1030)
- PIX Belt, XPB Cogged, 17 x 2020mm LP (XPB2020)
- PIX V-Belt, Cogged 3/8 X 95 (3VX950)
- PIX V-Belt, Cogged 5/8 X 83 (5VX830)
- PIX Belt, A/4L, 1/2 x 54 in. OC (A52/4L540)
- PIX Belt, A/4L, 1/2 x 42 in. OC (A40/4L420)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1207mm (SPA1207)
- Pix V-Belts