Zoro Homepage

Industrial V Belt, Black Rubber, 1/2 x 18-In.

  • Mfr # A16A

  • Zoro # G216239840


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16A
Zoro #
G216239840
UPC #
746041058777
Country of Origin
United States

Description

Pix 1/2in x 18in Black Rubber Industrial V Belt. It is for light-duty motors utilizing small diameter pulleys, lawn and garden, home, farm or shop applications. It has an inside circumference of 16 inches, an outside circumference of 18 inches, a manufacturing range of 15 to 240 inches, a thickness of 5/16 inches, a material of rubber, a color of black, and a temperature rating of -35 to 100 degree C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.