
Poly Rib J Belt, 21 in. EL-4 Rib
Mfr # 210J4
Zoro # G809715324
product price: $2.69
/eaSold in multiples of 3 for $8.07
Key Features
V-Belt Section
J
Outside Length
21 in
Number of Ribs
4
Top Width
0.370"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210J4
Zoro #
G809715324
UPC #
-
Country of Origin
India
Dimensions
Outside Length
21 in
Top Width
0.370"
Details
V-Belt Section
J
Number of Ribs
4
Material
EPDM
For Use With
General Industrial
Construction
Raw Edge/Ribbed
Temp. Range
-22 Deg F to 140 Deg F
Weight
0.04
Description
Poly Rib J Belt, 21 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.