
Timing Belt - Dual - D5M, 25 x 1160mm PL, T232
Mfr # D1344-8M-50
Zoro # G012370693
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Color
Black
Outside Length
1344 in
Top Width
50 in
V-Belt Section
High Torque Drive Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1344-8M-50
Zoro #
G012370693
UPC #
-
Country of Origin
India
Dimensions
Outside Length
1344 in
Top Width
50 in
Details
Material
Fiberglass
Color
Black
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.