Shop PIX

Timing Belt - Dual - D5M, 9 x 560mm PL, T112

  • Mfr # D560-5M-09

  • Zoro # G812369798


product price:  $18.59
/ea

Key Features

Belt Trade Size
D5M
Industry Number
D560-5M-09
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D560-5M-09
Zoro #
G812369798
UPC #
-
Country of Origin
India

Dimensions

Belt Trade Size
D5M
Top Width
9 mm
Pitch Length
560 mm
Outside Length
560 in

Details

Item
Timing Belt
Industry Number
D560-5M-09
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
5 mm
Number of Teeth
112
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PIX-DUO-XT
V-Belt Section
High Torque Drive Belt
Temp. Range
-13 Degrees F to 212 Degrees F
Color
Black
Minimum Operating Temperature
-13 Degrees F

Description

D5M (5 mm pitch) and D8M (8 mm pitch) are high‐performance, double‐sided rubber timing belts designed for synchronous power transmission on both sides, ideal for reversing and serpentine drives in industrial machinery. Built with a neoprene body, fiberglass tensile cords, and nylon‐coated teeth, they deliver high durability, low noise, and strong resistance to heat and oil.


  • High Power Transmission
  • Precision and Reliability: Ideal for synchronization in applications requiring high precision
  • Low Maintenance
  • Reduced Noise

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.