Shop PIX

Timing Belt - Dual - D8M, 20 x 896mm PL, T112

  • Mfr # D896-8M-20

  • Zoro # G012370563


product price:  $61.15
/ea

Key Features

Top Width
20 mm
Belt Material
Cross-Linked CR Elastomer
Outside Length
896 in
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D896-8M-20
Zoro #
G012370563
UPC #
-
Country of Origin
India

Dimensions

Top Width
20 mm
Outside Length
896 in
Pitch Length
896 mm
Belt Trade Size
D8M

Details

Belt Material
Cross-Linked CR Elastomer
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Color
Black
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C
Industry Number
D896-8M-20
Reinforcing Cord Material
Fiberglass
Number of Teeth
112
Tooth Location
Double
Pitch
8 mm
Item
Timing Belt
Belt Series
PIX-DUO®-XT
Belt Coating
Nylon

Description

D5M (5 mm pitch) and D8M (8 mm pitch) are high‐performance, double‐sided rubber timing belts designed for synchronous power transmission on both sides, ideal for reversing and serpentine drives in industrial machinery. Built with a neoprene body, fiberglass tensile cords, and nylon‐coated teeth, they deliver high durability, low noise, and strong resistance to heat and oil.


  • High Power Transmission
  • Ideal for higher torque and heavier-duty applications
  • Low Maintenance
  • Reduced Noise

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.