Shop PIX
See all product information
Timing Belt - Dual - D8M, 20 x 936mm PL, T117
Mfr # D936-8M-20
Zoro # G212372596
product price: $60.69
/eaKey Features
Top Width
20 mm
Belt Material
Cross-Linked CR Elastomer
Color
Black
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D936-8M-20
Zoro #
G212372596
UPC #
-
Country of Origin
India
Dimensions
Top Width
20 mm
Outside Length
936 in
Belt Trade Size
D8M
Pitch Length
936 mm
Details
Belt Material
Cross-Linked CR Elastomer
Color
Black
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Belt Series
PIX-DUO®-XT
Pitch
8 mm
Maximum Operating Temperature
100 Degrees C
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Industry Number
D936-8M-20
Reinforcing Cord Material
Fiberglass
Number of Teeth
117
Item
Timing Belt
Tooth Location
Double
Description
D5M (5 mm pitch) and D8M (8 mm pitch) are high‐performance, double‐sided rubber timing belts designed for synchronous power transmission on both sides, ideal for reversing and serpentine drives in industrial machinery. Built with a neoprene body, fiberglass tensile cords, and nylon‐coated teeth, they deliver high durability, low noise, and strong resistance to heat and oil.
- High Power Transmission
- Ideal for higher torque and heavier-duty applications
- Low Maintenance
- Reduced Noise
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.