Shop PIX

Timing Belt - Dual - D8M, 20 x 976mm PL, T122

  • Mfr # D976-8M-20

  • Zoro # G212374743


product price:  $63.29
/ea

Key Features

Top Width
20 mm
Belt Material
Cross-Linked CR Elastomer
Color
Black
Outside Length
976 in
Temp. Range
-13°F to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D976-8M-20
Zoro #
G212374743
UPC #
-
Country of Origin
India

Dimensions

Top Width
20 mm
Outside Length
976 in
Pitch Length
976 mm
Belt Trade Size
D8M

Details

Belt Material
Cross-Linked CR Elastomer
Color
Black
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Belt Series
PIX-DUO®-XT
Maximum Operating Temperature
100 Degrees C
Pitch
8 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
122
Tooth Location
Double
Tooth Shape
HTD Curvilinear
Industry Number
D976-8M-20

Description

D5M (5 mm pitch) and D8M (8 mm pitch) are high‐performance, double‐sided rubber timing belts designed for synchronous power transmission on both sides, ideal for reversing and serpentine drives in industrial machinery. Built with a neoprene body, fiberglass tensile cords, and nylon‐coated teeth, they deliver high durability, low noise, and strong resistance to heat and oil.


  • High Power Transmission
  • Ideal for higher torque and heavier-duty applications
  • Low Maintenance
  • Reduced Noise

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.