Zoro Homepage

Timing Belt - H, 1 x 18.5in PL, T37

  • Mfr # 830H100

  • Zoro # G912373671


product price: $51.45
/ea

Key Features

Outside Length
83 in
Top Width
1 in
Material
Fiberglass
V-Belt Section
Classical Section Belt
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830H100
Zoro #
G912373671
UPC #
-
Country of Origin
India

Dimensions

Outside Length
83 in
Top Width
1 in

Details

Material
Fiberglass
V-Belt Section
Classical Section Belt
Color
Black
Temp. Range
-13°F to 212°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.