
TorquePlusTiming Belt - 14M, 40 x 1190mm PL, T85
Mfr # 1190-14MXT-40
Zoro # G412369341
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Outside Length
1190 in
Temp. Range
-13°F to 212°F
Color
Black
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1190-14MXT-40
Zoro #
G412369341
UPC #
-
Country of Origin
India
Dimensions
Outside Length
1190 in
Top Width
40 in
Details
Temp. Range
-13°F to 212°F
Color
Black
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.