V-Belt, 22, 222835, 91 in, 1/2 in Top Width
- Mfr # 222835
- Zoro # G816346016
product price:Â
$
18.35
/ea
Key Features
Belt Series
22
Top Width
1/2 in
Outside Length
91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222835
- Zoro #
- G816346016
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- Belt Series
- 22
- Industry Number
- 222835
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 91 in
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style comfort and functionality of your vehicle and Options for every vehicle with Caters indoor and outdoor styling for Enhances functionality and look Features Kevlar cords gives belts added strength Premium cushion for more heat resistance Bottom laminate for backside idlers Riding mowers and lawn equipment Specifications Size 0 5 x 91 in Belt Kevlar V Belt Weight 0 51 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.