Shop PIX
See all product information
Create Account
V-Belt, 22, 222815, 105 in, 1/2 in Top Width
- Mfr # 222815
- Zoro # G216345947
product price:Â
$
173.79
/ea
Free Shipping & Returns
Key Features
Belt Series
22
Top Width
1/2 in
Outside Length
105 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222815
- Zoro #
- G216345947
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- Belt Series
- 22
- Industry Number
- 222815
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 105 in
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style comfort and functionality of your vehicle and Options for every vehicle with Caters indoor and outdoor styling for Enhances functionality and look Features Kevlar cords gives belts added strength Premium cushion for more heat resistance Bottom laminate for backside idlers Riding mowers and lawn equipment Specifications Size 0 5 x 105 in Belt Kevlar V Belt Weight 0 56 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.