Shop PIX
See all product information
V-Belt, 3/8 in W, Black
Mfr # 3L270
Zoro # G210894090
product price:Â $9.19
/eaKey Features
Number of Ribs
1
Industry Number
3L270
Top Width
3/8 in
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Belt Series
PIX-X'set®
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3L270
Zoro #
G210894090
UPC #
848756026536
Country of Origin
United States
Dimensions
Top Width
3/8 in
Thickness
5.6 mm
Outside Length
27 in
Details
Number of Ribs
1
Industry Number
3L270
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Belt Series
PIX-X'set®
Reinforcing Cord Material
Polyester
V-Belt Section
3L
Temp. Range
-30 to +80 Degrees C
Item
V-Belt
Material
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.