10HSPC2240 - V-Belt, Metric Banded, 22 X 2240, 10 Band

  • Mfr # 10HSPC2240

  • Zoro # G909714296


product price: $647.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
SPC
Outside Length
2240 mm
Number of Ribs
10
Top Width
22 mm
Material
Synthetic Rubber (SBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10HSPC2240
Zoro #
G909714296
UPC #
-
Country of Origin
India

Dimensions

Outside Length
2240 mm
Top Width
22 mm

Details

V-Belt Section
SPC
Number of Ribs
10
Material
Synthetic Rubber (SBR)
For Use With
SPC2240, 10/SPC2240, SPC2240/10, 10-SPC2240, SPC2240-10, RSPC2240/10, RSPC2240-10, 10RSPC2240, 10-RSPC2240, 10/RSPC2240
Weight
23.49
Construction
Wet Wrap
Temp. Range
-0 Deg F to 176 Deg F

Description

Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.


  • Banded, Metric narrow wedge V-belt designed for high-power industrial drives
  • High-tenacity rubber compound allows significant flexibility with high tensile strength
  • Anti-static, Oil, Heat & Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.