Shop PIX
See all product information
V-Belt, Molded Cog, 1/2 in W, Black
Mfr # A27/4L290
Zoro # G310894617
product price:Â $11.59
/eaKey Features
Temp. Range
-30 to 80 Degrees C
Number of Ribs
1
Reinforcing Cord Material
Polyester
V-Belt Section
A/4L
Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A27/4L290
Zoro #
G310894617
UPC #
848756001984
Country of Origin
United States
Dimensions
Thickness
8 mm
Top Width
1/2 in
Details
Temp. Range
-30 to 80 Degrees C
Number of Ribs
1
Reinforcing Cord Material
Polyester
V-Belt Section
A/4L
Material
Rubber
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Industry Number
A27/4L290
Belt Series
PIX-X'set®
Item
Classical V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.