Shop PIX
See all product information
V-Belt, Molded Cog, 1/2 in W, Black
Mfr # A74/4L760
Zoro # G410894586
product price:Â $14.49
/eaKey Features
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Temp. Range
-30 to 80 Degrees C
Industry Number
A74/4L760
Material
Rubber
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- A74/4L760
- Zoro #
- G410894586
- UPC #
- 848756003278
- Country of Origin
- United States
Dimensions
- Thickness
- 8 mm
- Top Width
- 1/2 in
Details
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Temp. Range
- -30 to 80 Degrees C
- Industry Number
- A74/4L760
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Item
- Classical V-Belt
- V-Belt Section
- A/4L
- Number of Ribs
- 1
- Belt Series
- PIX-X'set®
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.