Shop PIX

V-Belt, Molded Cog, 1/2 in W, Black

  • Mfr # A81/4L830

  • Zoro # G110894541


product price:  $16.59
/ea

Key Features

Material
Rubber
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Industry Number
A81/4L830
Belt Series
PIX-X'set®
Thickness
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A81/4L830
Zoro #
G110894541
UPC #
848756003582
Country of Origin
United States

Dimensions

Thickness
8 mm
Top Width
1/2 in

Details

Material
Rubber
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Industry Number
A81/4L830
Belt Series
PIX-X'set®
Number of Ribs
1
Temp. Range
-30 to 80 Degrees C
V-Belt Section
A/4L
Reinforcing Cord Material
Polyester
Item
Classical V-Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.