Shop PIX

V-Belt, Molded Cog, 21/32 in W, 3/8 in Thick, Black

  • Mfr # B60/5L630

  • Zoro # G810894346


product price:  $18.45
/ea

Key Features

Thickness
11 mm
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Material
Rubber
Number of Ribs
1
V-Belt Section
B/5L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B60/5L630
Zoro #
G810894346
UPC #
848756011969
Country of Origin
United States

Dimensions

Thickness
11 mm
Top Width
21/32 in

Details

Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Material
Rubber
Number of Ribs
1
V-Belt Section
B/5L
Belt Series
PIX-X'set®
Reinforcing Cord Material
Polyester
Item
Classical V-Belt
Industry Number
B60/5L630
Temp. Range
-30 to 80 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.