V-Belt, PIX-X'set, B182, B, SBR, 185 in, 21/32 in Top Width
- Mfr # B182
- Zoro # G309721078
product price:
$
25.85
/ea
Key Features
V-Belt Type
Classical
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B182
- Zoro #
- G309721078
- UPC #
- 848756060516
- Country of Origin
- India
- Item
- V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- B
- Industry Number
- B182
- Number of Ribs
- 1
- Material
- SBR
- Temp. Range
- 0 Degrees to 176 Degrees F
- For Use With
- General Industrial
- Construction
- Wet Wrap
- Weight
- 1.88
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Belt Series
- PIX-X'set
- Reinforcing Cord Material
- Polyester
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 185 in
Description
Classical V‐belts (A, B, C, D, and E sections) are heavy‐duty, trapezoidal power transmission belts designed for industrial, agriculture, and automotive applications. Built with a 40‐degree profile for maximum grip, they use wrapped, heat and oil resistant rubber compounds reinforced with high‐strength polyester cords. This robust construction delivers reliable, high‐capacity torque transfer while minimizing slippage and extending service life.
- Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat and Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.