Zoro Homepage

V-Belt, Variable Speed 1 X 41.1

  • Mfr # 1626V411

  • Zoro # G109712511


product price: $47.15
/ea

Key Features

V-Belt Section
VS
Outside Length
41.1 in
Number of Ribs
1
Top Width
1"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626V411
Zoro #
G109712511
UPC #
-
Country of Origin
India

Dimensions

Outside Length
41.1 in
Top Width
1"

Details

V-Belt Section
VS
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Construction
Raw Edge Cogged
Temp. Range
-13 Deg F to 212 Deg F
Weight
0.459963

Description

V-Belt, Variable Speed 1 X 41.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.