Zoro Homepage

V-Belt, Variable Speed

  • Mfr # 2822V778

  • Zoro # G909718881


product price: $130.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
VS
Outside Length
77.8 in
Number of Ribs
1
Top Width
1.75"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2822V778
Zoro #
G909718881
UPC #
-
Country of Origin
India

Dimensions

Outside Length
77.8 in
Top Width
1.75"

Details

V-Belt Section
VS
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Weight
1.79
Construction
Raw Edge Cogged
Temp. Range
-13 Deg F to 212 Deg F

Description

V-Belt, Variable Speed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.