Shop PIX
See all product information
X'SET V-Belt, 4L, 42 in L, 1/2 in W, 5/16 in Thick, Black
Mfr # A40/4L420
Zoro # G610894485
product price:Â $10.25
/eaKey Features
Material
Rubber
Thickness
8 mm
Industry Number
A40/4L420
Outside Length
42 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- A40/4L420
- Zoro #
- G610894485
- UPC #
- 848756002240
- Country of Origin
- United States
Dimensions
- Thickness
- 8 mm
- Outside Length
- 42 in
- Top Width
- 1/2 in
Details
- Material
- Rubber
- Industry Number
- A40/4L420
- Reinforcing Cord Material
- Polyester
- Belt Series
- PIX-X'set®
- V-Belt Section
- A/4L
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Item
- Classical V-Belt
- Temp. Range
- -30 to 80 Degrees C
- Number of Ribs
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.