Shop PLAID
See all product information
Create Account
FolkArt 1-3/4 in. W Blue Foam Applicators
- Mfr # 1535
- Zoro # G806434228
product price:
$
3.15
/ea
Sold in multiples of 6 for
$18.90
Key Features
Material
Foam
Color
Blue
Width
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1535
- Zoro #
- G806434228
- UPC #
- 28995015359
- Country of Origin
- China
Dimensions
- Width
- 1 3/4 in
Details
- Item
- Plaid Spouncer
- Material
- Foam
- Color
- Blue
Description
An innovative stenciling sponge on a handle, Spouncer is great for pouncing, stippling or swirling. Perfect for fabric and any surface. Can be cleaned, re-used when wet.
- • 1-3/4 inch size
- • Innovative handled sponges are great for stenciling on any surface
- • Can be cleaned and re-used while wet
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.