Shop PLAID
See all product information
Create Account
FolkArt Satin Apple Red Hobby Paint 2 oz
- Mfr # 2901
- Zoro # G505300909
product price:
$
8.99
/ea
Sold in multiples of 3 for
$26.97
Key Features
Ink Container Size
2 oz
Type
Hobby Paint
Use With
Indoor
Dry Time
1 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2901
- Zoro #
- G505300909
- UPC #
- 28995029011
- Country of Origin
- United States
- Item
- Plaid FolkArt
- Color
- Apple Red
- Type
- Hobby Paint
- Use With
- Indoor
- Dry Time
- 1 hr
Dimensions
- Ink Container Size
- 2 oz
Description
This is the only paint you will ever need. Paint wood, glass, ceramic, metal, terra cotta, rigid plastic, canvas, Styrofoam, slate, paper mache and fabric with the same bottle. This patented, self-sealing formula offers superior coverage for fewer coats and quicker drying times. With a dishwasher-safe glossy finish, this water-based non-toxic formula resists moisture and rust comes in a wide color palette including basics and trend-right shades.
- • Apple red color
- • Dishwasher safe
- • For indoor or outdoor use
- • Satin finish
- • All colors available in 2 Oz. bottles
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.