FolkArt Satin Coffee Latte Hobby Paint 2 oz
- Mfr # 2906
- Zoro # G005300812
product price:
$
3.89
/ea
Sold in multiples of 3 for
$11.67
Key Features
Ink Container Size
2 oz
Use With
Indoor and Outdoor
Type
Hobby Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2906
- Zoro #
- G005300812
- UPC #
- 28995029066
- Country of Origin
- United States
Dimensions
- Ink Container Size
- 2 oz
Details
- Item
- Plaid FolkArt
- Color
- Coffee Latte
- Use With
- Indoor and Outdoor
- Type
- Hobby Paint
Description
This is the only paint you will ever need. Paint wood, glass, ceramic, metal, terra cotta, rigid plastic, canvas, Styrofoam, slate, paper mache and fabric with the same bottle. This patented, self-sealing formula offers superior coverage for fewer coats and quicker drying times. With a dishwasher-safe glossy finish, this water-based non-toxic formula resists moisture and rust comes in a wide color palette including basics and trend-right shades.
- • Coffee latte color
- • Dishwasher safe
- • For indoor or outdoor use
- • Satin finish
- • All colors available in 2 Oz. bottles
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.