Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22-INCH WIDE BLACK PROJECTED CAPACITIVE MULTI-TOUCH IPS EDGE-LIT LED LCD, USB CO

  • Mfr # 997-8286-00

  • Zoro # G914883321


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.3"
Speakers
Yes
Height
11.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997-8286-00
Zoro #
G914883321
UPC #
810689003120
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.3"
Height
11.8"
Depth
1.9"
Screen Size Class
22"
Viewable Screen Size
22"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Item
LCD Touchscreen Monitor
Aspect Ratio
16:9
VESA Mount Compatible
Yes
HDMI
Yes
Multi-touch Screen
Yes
VGA
Yes
USB
Yes
Color
Black
Color Supported
16.7 Million Colors
DisplayPort
Yes
Environmentally Friendly
Yes
Package Contents
PCT2235 22" Touch Screen Monitor, Power Cord, VGA Cable, DisplayPort Cable, USB Cable (A to B), Audio-in Cable, User's Guide
Operating Power Consumption
27 W
Brightness
250 Nit
Backlight Technology
Edge LED
Contrast Ratio
1,000:1
Response Time
14 ms
Touchscreen Type
Projected Capacitive
Screen Mode
Full HD
Green Environmental Attribute
Environmentally Friendly
Includes
Power Cord, VGA Cable, DisplayPort Cable, USB Cable (A to B), Audio-in Cable, User's Guide
Response Time Details
14 ms
VESA Mount Standard
100 x 100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.