PXN2490MW-WH 24in monitor, white 2k WQHD IPS LED LCD, narrow bezel, HDMI, DP, DVI,

  • Mfr # 998-2111-00
  • Zoro # G516423741
product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1440
Width
21.3"
Speakers
Yes
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
998-2111-00
Zoro #
G516423741
UPC #
810689000000
Country of Origin
China
Max. Resolution
2560 x 1440
Speakers
Yes
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Number of Screens
1
DisplayPort
Yes
Features
Wide Viewing Angle, Low Blue Light, On-screen Display (OSD), Flicker-free, Anti-glare, Security Lock
Response Time Details
6 ms GTG
Native Contrast Ratio
1,000:1
VESA Mount Compatible
Yes
Vertical Frequency
48 Hz to 76 Hz
Color Supported
16.7 Million Colors
Aspect Ratio
16:9
Screen Mode
QHD
Brightness
300 Nit
Operating Power Consumption
22 W
Pixel Pitch
0.20500 mm x 0.20500 mm
HDMI
Yes
Number of Speakers
2
Standby Power Consumption
500 mW
Vertical Viewing Angle
178°
Color
White
Backlight Technology
LED
Mount Type
Desk Mountable
Panel Technology
In-plane Switching (IPS) Technology
Stand Adjustments
Tilt
Product Type
LCD Monitor
Package Contents
PXN2490MW-WH Widescreen LCD Monitor, 12V DC AC Adapter, Power Cord, DisplayPort Cable, HDMI Cable, User's Guide
HDCP Supported
Yes
Response Time
6 ms
DVI
Yes
Standard Refresh Rate
75 Hz
Environmentally Friendly
Yes

Dimensions

Width
21.3"
Screen Size Class
24"
Depth
1.5"
Depth with Stand
7.90"
Viewable Screen Size
23.8"
Width with Stand
21.30"
Height
12.8"
Height with Stand
15.20"

Description

PXN2490MW-WH 24in monitor, white 2k WQHD IPS LED LCD, narrow bezel, HDMI, DP, DVI, speakers. DC power.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.