Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32IN WIDE BLACK 2K WQHD

  • Mfr # 997-8425-01

  • Zoro # G616347787


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Panel Technology
In-plane Switching (IPS) Technology
Native Contrast Ratio
1,200:1
Product Type
LCD Monitor
Pixel Pitch
0.27270 mm x 0.27270 mm
DVI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997-8425-01
Zoro #
G616347787
UPC #
810689006688
Country of Origin
China

Dimensions

Height with Stand
18.86"
Depth
1.9"
Height
16.7"
Depth with Stand
7.09"
Screen Size Class
32"
Viewable Screen Size
31.5"
Width
28.6"
Width with Stand
28.58"

Details

Panel Technology
In-plane Switching (IPS) Technology
Native Contrast Ratio
1,200:1
Product Type
LCD Monitor
Pixel Pitch
0.27270 mm x 0.27270 mm
DVI
Yes
Brightness
300 Nit
Aspect Ratio
16:9
DisplayPort
Yes
Number of Screens
1
Operating Power Consumption
50 W
HDMI
Yes
Screen Mode
WQHD
Environmentally Friendly
Yes
Color
Black
Package Contents
PXL3280W Widescreen LCD Monitor, Power Cord, HDMI Cable, DisplayPort Cable, User's Guide
Response Time Details
8 ms GTG
Backlight Technology
LED
Response Time
8 ms
Color Supported
1.07 Billion Colors
Max. Resolution
2560 x 1440
VESA Mount Standard
100 x 100
Standard Refresh Rate
60 Hz
VESA Mount Compatible
Yes
Vertical Frequency
55 Hz to 76 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.