Shop PLANAR

PXN2200 22in monitor, black FHD IPS LED LCD, narrow bezel, VGA, HDMI, DP, speakers

  • Mfr # 998-2120-00
  • Zoro # G016423821

product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
19.3"
Speakers
Yes
Viewable Screen Size
21.5"
Width with Stand
19.30"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
998-2120-00
Zoro #
G016423821
UPC #
810689000000
Country of Origin
China
Max. Resolution
1920 x 1080
Speakers
Yes
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Product Type
LCD Monitor
Environmentally Friendly
Yes
Color
Black
Native Contrast Ratio
1,000:1
Pixel Pitch
0.24795 mm x 0.24795 mm
Package Contents
PXN2200 22" LCD Monitor, Power Cord, VGA Cable, HDMI Cable, Audio Cable, User's Guide
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Vertical Frequency
55 Hz to 76 Hz
Standard Refresh Rate
75 Hz
Vertical Viewing Angle
178°
Number of Speakers
2
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
LED
Operating Humidity Range
10% to 90% (Non-condensing)
Response Time
5 ms
Number of Screens
1
Mount Type
Desk Mountable
Brightness
250 Nit
Color Supported
16.7 Million Colors
Speaker Output Power
4 W
Aspect Ratio
16:9
Horizontal Viewing Angle
178°
Screen Mode
Full HD
DisplayPort
Yes
HDMI
Yes
Response Time Details
5 ms GTG
Stand Adjustments
Tilt
Maximum Power Consumption
22 W
Features
On-screen Display (OSD), Anti-glare, Cable Lock Slot, Anti Blue Light Technology, Flicker-free
HDCP Supported
Yes

Ratings & reviews