Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43IN DIAG UHD D-LED BACKLIGHT

  • Mfr # 998-3931-00

  • Zoro # G816347778


product price: $1,835.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
16:9
Number of USB 2.0 Ports
1
Multi-touch Screen
Yes
VESA Mount Standard
100 x 200
Orientation
Landscape/Portrait
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-3931-00
Zoro #
G816347778
UPC #
810069811567
Country of Origin
China

Dimensions

Depth(6)
2.5"
Height
22.5"
Color Depth
10-bit
Width
38.7"
Viewable Screen Size
43"
Bezel Width
0.77"

Details

Aspect Ratio
16:9
Number of USB 2.0 Ports
1
Multi-touch Screen
Yes
VESA Mount Standard
100 x 200
Orientation
Landscape/Portrait
HDMI
Yes
Response Time
8 ms
Energy Star
Yes
Brightness
400 Nit
Backlight Technology
Direct LED
Number of USB 3.0 Ports
1
Item
Digital Signage Display
Operation Hours
24-Hours/7 Days
Maximum Operating Temperature
104°F (40°C)
Touchscreen
Yes
Number of Screens
1
Maximum LED Life
3.4 Year
Scan Format
2160p
Pixel Pitch
9.6 mil
Number of Simultaneous Touchpoints
20
Color Gamut
72% NTSC
Housing Material
Plastic
Minimum Operating Temperature
32°F (0°C)
Display Resolution
3840 x 2160
Ethernet
Yes
USB
Yes
Operating System
Android 10
HDCP Version
2.2
USB Type-C
Yes
Native Contrast Ratio
1,200:1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.