Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50IN DIAG UHD D-LED BACKLIGHT

  • Mfr # 998-3932-00

  • Zoro # G516347788


product price: $2,296.99
/ea
Free Shipping & Returns

Key Features

Number of USB 3.0 Ports
1
Pixel Pitch
11.2 mil
Response Time
9.50 ms
HDMI
Yes
Display Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-3932-00
Zoro #
G516347788
UPC #
810069811574
Country of Origin
China

Dimensions

Viewable Screen Size
50"
Screen Size
50"
Color Depth
10-bit
Depth(6)
2.5"
Width
45.2"
Height
26.3"
Bezel Width
0.80"

Details

Number of USB 3.0 Ports
1
Pixel Pitch
11.2 mil
Response Time
9.50 ms
HDMI
Yes
Display Resolution
3840 x 2160
Native Contrast Ratio
5,000:1
Number of Simultaneous Touchpoints
20
Housing Material
Plastic
USB Type-C
Yes
Backlight Technology
Direct LED
VESA Mount Standard
200 x 200
Maximum LED Life
3.4 Year
Number of USB 2.0 Ports
1
Brightness
400 Nit
Energy Star
Yes
Scan Format
2160p
Operation Hours
24-Hours/7 Days
Minimum Operating Temperature
32°F (0°C)
Orientation
Landscape/Portrait
Touchscreen
Yes
Item
Digital Signage Display
Package Contents
SLP50-T 4K LCD Touch DisplayC14 connector US power cordHDMI cableUSB-C cableRS-232 cableIR cableUSB A to B cableremote controlcable clamps1 x 3mm tip passive stylusQuick Start Guide
Color Gamut
72% NTSC
Aspect Ratio
16:9
Operating System
Android 10
Ethernet
Yes
Maximum Operating Temperature
104°F (40°C)
USB
Yes
Multi-touch Screen
Yes
Number of Screens
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.