
50IN DIAG UHD D-LED BKLIT 500
Mfr # 998-3475-00
Zoro # G812686727
product price: $759.99
/ea
Free Shipping & Returns
Key Features
Screen Size
50 in
Width
44.2 in
Depth
2.4 in
Height
25.4 in
Display Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
998-3475-00
Zoro #
G812686727
UPC #
-
Country of Origin
China
Dimensions
Screen Size
50 in
Width
44.2 in
Depth
2.4 in
Height
25.4 in
Color Depth
10-bit
Bezel Width
0.40 in
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.