Zoro Homepage

50IN UHD D-LED BACKLIGHT 500 N

  • Mfr # 998-2763-01

  • Zoro # G112686748


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Screen Size
50 in
Width
44.4 in
Display Type
LCD
Depth
2.5 in
Height
25.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-2763-01
Zoro #
G112686748
UPC #
-
Country of Origin
China

Dimensions

Screen Size
50 in
Width
44.4 in
Depth
2.5 in
Height
25.6 in
Bezel Width
0.59 in
Color Depth
10-bit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.