Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75IN DIAG UHD D-LED BACKLIGHT

  • Mfr # 998-3170-01

  • Zoro # G216347781


product price: $8,374.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Screens
1
Native Contrast Ratio
5,000:1
Backlight Technology
Direct LED
Color Depth
10-bit
Number of Simultaneous Touchpoints
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-3170-01
Zoro #
G216347781
UPC #
810069810812
Country of Origin
United States

Dimensions

Color Depth
10-bit
Screen Size
75"
Bezel Width (Right)
1.40"
Depth(6)
4.1"
Width
67.8"
Bezel Width (Top)
1.40"
Bezel Width
0.70"
Viewable Screen Size
75"
Bezel Width (Left)
1.40"
Height
39.3"
Bezel Width (Bottom)
1.40"

Details

Number of Screens
1
Native Contrast Ratio
5,000:1
Item
Digital Signage Display
Backlight Technology
Direct LED
Number of Simultaneous Touchpoints
20
Number of HDMI 2.0 Ports
2
Package Contents
URX75-ERO-T 75" 4K LCD Touch DisplayUS power cordHDMI cableUSB (A to B) cableIR sensorRemote control2 x lifting strapsQuickStart Guide
USB
Yes
Maximum Operating Temperature
104°F (40°C)
High Dynamic Range (HDR) Type
HDR10
Dynamic Contrast Ratio
20,000:1
Color Gamut
88% NTSC
HD Resolution
Yes
Housing Material
Metal
HDMI
Yes
Multi-touch Screen
Yes
Response Time
6.50 ms
Aspect Ratio
16:9
Maximum LED Life
5.7 Year
Pixel Pitch
16.9 mil
Scan Format
2160p
Brightness
630 Nit
Touchscreen
Yes
Minimum Operating Temperature
32°F (0°C)
VESA Mount Standard
400 x 400
Operation Hours
24-Hours/7 Days
DisplayPort
Yes
Mount Type
Wall Mountable
Ethernet
Yes
Orientation
Landscape/Portrait
Display Resolution
3840 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.