AS2 Black Dual Monitor Stand - Up to 66lb - Up to 24" LCD Monitor - Black - Desk-mountable
- Mfr # 997-5253-00
- Zoro # G914914551
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
66 lb
Mounting
Desktop
Compatibility
Up to 24 in LCD Monitor
Maximum Screen Size Supported
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 997-5253-00
- Zoro #
- G914914551
- UPC #
- 810689052531
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Weight Capacity
- 66 lb
- Mounting
- Desktop
- Compatibility
- Up to 24 in LCD Monitor
- Number of Displays Supported
- 2
- Maximum Load Capacity
- 66 lb
- Display Type Supported
- Flat Panel
- Item
- Display Stand
Dimensions
- Maximum Screen Size Supported
- 24 in
- Max. Screen Size Supported
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.