Shop 3M
See all product information
Create Account
Privacy Filter, 14 1/4 in W, 8 in H
- Mfr # BPNAP003
- Zoro # G223359241
product price:Â
$
68.65
/ea
Key Features
Material
Polycarbonate
Overall Height
8 in
Compatible Display Type
LCD
Overall Width
12 1/8 in
Monitor Width
14 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPNAP003
- Zoro #
- G223359241
- UPC #
- 0638060338452
- Country of Origin
- United States
- Material
- Polycarbonate
- Item
- Privacy Filter
- Compatible Display Type
- LCD
- Viewing Angle
- 60 Degrees
- Includes
- Adhesive Strips, Flip Attach
- Frame Style
- Frameless
- Product Type
- Privacy Filter
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Overall Height
- 8 in
- Overall Width
- 12 1/8 in
- Monitor Width
- 14 1/4 in
Description
Privacy Filter, Viewing Angle 60 Degrees , Material Polycarbonate, Includes Adhesive Strips, Flip Attach
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.