PCT2495 Helium 24in touchscreen monitor, black, zero bezel, HID cmpl, optically bonded PCAP

  • Mfr # 998-3328-00

  • Zoro # G916423723


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Speakers
Yes
Backlight Technology
Edge LED
Package Contents
Helium PCT2495 24" Touch Screen Monitor Power Cord HDMI Cable DP Cable USB Cable (A to B) User's Guide Cleaning Cloth Cable Wrap
Product Type
LED Touchscreen Monitor
Features
Protective Glass, Blue Light Reduction, Cable Lock Slot, Security Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
998-3328-00
Zoro #
G916423723
UPC #
810070000000
Country of Origin
China

Dimensions

Screen Size Class
24"
Viewable Screen Size
23.8"
Depth
1.7"
Width
22.3"
Height
13.3"

Details

Speakers
Yes
Backlight Technology
Edge LED
Package Contents
Helium PCT2495 24" Touch Screen Monitor Power Cord HDMI Cable DP Cable USB Cable (A to B) User's Guide Cleaning Cloth Cable Wrap
Product Type
LED Touchscreen Monitor
Features
Protective Glass, Blue Light Reduction, Cable Lock Slot, Security Lock
Color
Black
Stand Adjustments
Tilt
VESA Mount Standard
100 x 100
DisplayPort
Yes
Response Time
5 ms
Operating Power Consumption
35 W
HDMI
Yes
Multi-touch Screen
Yes
Native Contrast Ratio
1,000:1
Mount Type
Desk Mountable
Frequency
60 Hz, 50 Hz
Screen Mode
Full HD
Horizontal Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Environmentally Friendly
Yes
Touchscreen Technology
Projected Capacitive
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
HDCP Supported
Yes
USB
Yes
Compatibility
Windows HID Compliant: Windows 7 Windows 8 Windows 10 Windows 11
Operation Hours
16-Hours/ 7 Days
Built-in Devices
USB Hub
Number of Simultaneous Touchpoints
10
Number of USB Ports
2
Aspect Ratio
16:9
Response Time Details
5 ms GTG
Operating Humidity Range
10% to 90% (Non-condensing)
Vertical Viewing Angle
178°
Maximum Power Consumption
35 W
Webcam
Yes
Brightness
400 Nit
Max. Resolution
1920 x 1080
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors

Description

PCT2495 Helium 24in touchscreen monitor, black, zero bezel, HID cmpl, optically bonded PCAP multi-touch FHD IPS LED LCD, HDMI DP USB3.0 Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.