This item is Discontinued.

Planar Planar 43In Fhd Led 997-7953-00

Planar 43In Fhd Led (Discontinued)

  • Mfr # 997-7953-00
  • Zoro # G7164562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
997-7953-00
Zoro #
G7164562
UPC #
810689002420
Country of Origin
Unknown

Dimensions

Screen Size
43"
Height
22"
Width
38.1"
Depth
2.4"

Details

Speakers
Yes
Color
Black
Features
Landscape/Portrait Viewable, On/Off Scheduling, Media Player, Progressive Scan, Security Lock, Ultra Slim
Aspect Ratio
1899-12-30
Number of Speakers
2
Power Consumption
132 W
Product Type
Digital Signage Display
Brightness
350 Nit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.