This item is Discontinued.

Planar Planar Led Monitor Color 19" W 997-7415-00

Planar Led Monitor Color 19" W (Discontinued)

  • Mfr # 997-7415-00
  • Zoro # G5192382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997-7415-00
Zoro #
G5192382
UPC #
-
Country of Origin
China

Dimensions

Screen Size
19"
Height
15.4"
Width
17"
Depth
8.6"

Details

Speakers
Yes
Item
Monitor
Features
Security Lock
Brightness
250 Nit
Contrast Ratio
1,000:1
Product Type
LCD Touchscreen Monitor
Aspect Ratio
1899-12-30

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.