PT1545P 15in black touchscreen POS monitor, HID compliant PCAP multi-touch XGA LED LCD, VGA HDMI

  • Mfr # 997-7413-01

  • Zoro # G416480660


product price:  $729.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1024 x 768
Width
13.8"
Speakers
Yes
Depth
2.5"
Horizontal Viewing Angle
160°
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
997-7413-01
Zoro #
G416480660
UPC #
810689009801
Country of Origin
China

Dimensions

Width
13.8"
Depth
2.5"
Height
10.9"
Screen Size Class
15"
Depth with Stand
8"
Width with Stand
13.80"
Height with Stand
12.10"
Viewable Screen Size
15"

Details

Max. Resolution
1024 x 768
Speakers
Yes
Horizontal Viewing Angle
160°
Native Contrast Ratio
800:1
VESA Mount Standard
100 x 100
Backlight Technology
Edge LED
Standard Refresh Rate
75 Hz
Response Time
8 ms
Environmentally Friendly
Yes
HDMI
Yes
Product Type
LCD Touchscreen Monitor
Number of Simultaneous Touchpoints
10
Features
Security Lock, Multi Language Display, Cable Lock Slot, On-screen Display (OSD)
Response Time Details
8 ms Typical
Color Supported
16.2 Million Colors
Touchscreen Technology
Projected Capacitive
Package Contents
PT1545P 15" Touch Screen Point Of Sale Monitor, Power Cord, VGA Cable, USB Cable (A to B), Audio-in Cable, HDMI Cable, User's Guide, Landing strip
Brightness
315 Nit
Operating Power Consumption
10.20 W
Stand Adjustments
Tilt
Aspect Ratio
4:3
Color
Black
Multi-touch Screen
Yes
VESA Mount Compatible
Yes
DisplayPort
Yes
Vertical Viewing Angle
150°
Screen Mode
XGA

Description

PT1545P 15in black touchscreen POS monitor, HID compliant PCAP multi-touch XGA LED LCD, VGA HDMI DP, speaker, 90 degree

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.