This item is Discontinued.

Planar PT1945S 19" 1000:1 USB SAW Touchscreen LCD Monitor 997-6398-00

PT1945S 19" 1000:1 USB SAW Touchscreen LCD Monitor (Discontinued)

  • Mfr # 997-6398-00
  • Zoro # G6252234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
997-6398-00
Zoro #
G6252234
UPC #
810689063988
Country of Origin
Unknown

Dimensions

Screen Size
19"

Details

Item
LCD Monitor

Description

PT1945S 19 inch 1000:1 5ms USB SAW Touchscreen LCD Monitor (Black), w/ Speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.