This item is Discontinued.

Planar PXL2270MW 22" HDMI/DisplayPort/VGA/Audio in/Headphone out 997-8001-00

PXL2270MW 22" HDMI/DisplayPort/VGA/Audio in/Headphone out (Discontinued)

  • Mfr # 997-8001-00
  • Zoro # G6732556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
997-8001-00
Zoro #
G6732556
UPC #
810689002390
Country of Origin
Switzerland

Dimensions

Width
20.2 in
Depth
1.9 in
Height
12 in
Screen Size Class
22 in
Height with Stand
14.36 in
Width with Stand
20.20 in
Viewable Screen Size
22 in
Depth with Stand
6.89 in

Details

Item
LCD Monitor
Includes
PXL2270MW 22 in LCD Monitor, Power Cord, VGA Cable, DP Cable, Audio Cable, User's Guide
Input Voltage
120 V AC, 230 V AC
VESA Mount Standard
100 x 100
HDMI
Yes
Environmentally Friendly
Yes
Maximum Resolution
1920 x 1080
Aspect Ratio
0.6729
DisplayPort
Yes
Screen Mode
Full HD
Color Supported
16.7 Million Colors
Brightness
250 Nit
Number of Speakers
2
Number of Screens
1
Response Time
5 ms
Speakers
Yes
VESA Mount Compatible
Yes
Backlight Technology
Edge LED
Operating Power Consumption
23 W
VGA
Yes
Contrast Ratio
1,000:1

Description

PXL2270MW 22 inch Widescreen 1,000:1 5ms HDMI/DisplayPort/VGA/Audio in/Headphone out (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.