This item is Discontinued.

Planar PXL2430MW 24" 1000:1 DVI/HDMI/USB Touchscreen LED LCD Monitor 997-6399-00

PXL2430MW 24" 1000:1 DVI/HDMI/USB Touchscreen LED LCD Monitor (Discontinued)

  • Mfr # 997-6399-00
  • Zoro # G6252724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
997-6399-00
Zoro #
G6252724
UPC #
810689063995
Country of Origin
Switzerland

Dimensions

Screen Size
24"
Width
21.9 in
Depth
2.2 in
Height
15.5 in
Depth with Stand
4.30 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Includes
Power Cord, VGA Cable, DVI Cable, USB Cable, Audio-In Cable, User's Guide
Color
Black
Standards
cTUVus, FCC-B, CE
Item
LCD Monitor
Screen Refresh Rate
60 Hz
Standby Power Consumption
400 mW
Backlight Technology
LED
USB
Yes
Certifications & Standards
cTUVus, FCC-B, CE
Adjustable Display Angle
Yes
VGA
Yes
Package Contents
PXL2430MW Touchscreen LCD Monitor, Power Cord, VGA Cable, DVI Cable, USB Cable, Audio-In Cable, User's Guide
VESA Mount Standard
100 x 100
Response Time
5 ms
Color Supported
16.7 Million Colors
Touchscreen Type
Optical
Platform Supported
PC
Off-Mode Power Consumption
400 mW
Vertical Viewing Angle
160°
Horizontal Viewing Angle
170°
HDMI
Yes
USB Standard
USB 2.0
Operating Power Consumption
35 W
DVI
Yes
Screen Mode
Full HD
Mount Type
Wall Mountable
Multi-touch Screen
Yes
Contrast Ratio
1,000:1
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Touchscreen
Yes
Brightness
250 Nit
Input Voltage
220 V AC, 110 V AC
Aspect Ratio
0.6729
Response Time Details
5 ms
Mounting
Wall
Green Environmental Attribute
Environmentally Friendly

Description

PXL2430MW 24 inch 1000:1 5ms DVI/HDMI/USB Touchscreen LED LCD Monitor (Black), w/ Speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.