Shop 3M
See all product information
Create Account
BRIGHT SCREEN PRIVACY FILTER FOR MICROSOFT SURFACE LAPTOP 3-5, 13.5IN, 3:2, B
- Mfr # BPNMS002
- Zoro # G114872897
product price:Â
$
59.75
/ea
Key Features
Width
12.05 in
Color
Black
Includes
Bright Screen Privacy Filter for Microsoft Surface Laptop 3-5, 13.5in, 3:2, BPNMS002 COMPLY Adhesive Strips
Compatibility
Microsoft Surface Laptop 3 - 5, 13.5in Notebook
Touch Compatibility
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPNMS002
- Zoro #
- G114872897
- UPC #
- 638060338483
- Country of Origin
- United States
Dimensions
- Width
- 12.05 in
- Viewing Area Dimension
- 12.05 in x 8.46 in
- Display Size Supported
- 13.5 in
- Height
- 8.46 in
Details
- Color
- Black
- Includes
- Bright Screen Privacy Filter for Microsoft Surface Laptop 3-5, 13.5in, 3:2, BPNMS002 COMPLY Adhesive Strips
- Compatibility
- Microsoft Surface Laptop 3 - 5, 13.5in Notebook
- Touch Compatibility
- Yes
- Device Supported
- 2 in 1 Notebook
- Screen Attachment
- Adhesive Strip, Flip
- Aspect Ratio
- 3:2
- Orientation
- Landscape
- Anti-glare
- Yes
- Blue Light Reduction
- Yes
- Display Type Supported
- LCD
- Durability
- Fingerprint Resistant, Scratch Resistant
- Item
- Privacy Screen Filter
- Reversible
- Yes
- Compatible Devices
- 2 in 1 Notebook
- Product Type
- Privacy Screen Filter
- Features
- Reversible Matte-to-Matte, Privacy
- Film Classification
- Bright Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.