Shop PLANAR

PZN2410 24in monitor, black FHD IPS LED LCD, narrow bezel, VGA, HDMI, DP, speakers, USB Hub,

  • Mfr # 998-1443-00

  • Zoro # G916423778


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1,920 x 1,080
Width
21.3 in
Speakers
Yes
VESA Mount Standard
100 x 100
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
998-1443-00
Zoro #
G916423778
UPC #
810689000000
Country of Origin
China

Dimensions

Width
21.3 in
Height
12.8"
Depth with Stand
9.60"
Depth
1.7"
Width with Stand
21.30"
Height with Stand
19.80"
Viewable Screen Size
23.8"
Screen Size Class
24"

Details

Max. Resolution
1,920 x 1,080
Speakers
Yes
VESA Mount Standard
100 x 100
HDMI
Yes
Product Type
LCD Monitor
Screen Mode
Full HD
Stand Adjustments
Swivel, Height, Pivot, Tilt
Color Supported
16.7 Million Colors
Operating Power Consumption
22 W
USB
Yes
HDCP Supported
Yes
Vertical Frequency
50 Hz to 75 Hz
Aspect Ratio
16:9
Features
Ergonomic Design, Anti-glare, Anti Blue Light Technology, On-screen Display (OSD), Flicker-free, Security Lock
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Package Contents
PZN2410 24" LCD Monitor, Power Cord, HDMI Cable, DP Cable, USB 3.0 Cable, User's Guide
Native Contrast Ratio
1,000:1
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
LED
Horizontal Viewing Angle
178°
Response Time
6 ms
DisplayPort
Yes
Number of Screens
1
Number of USB 2.0 Ports
2
Brightness
250 Nit
Pixel Pitch
0.27450 mm x 0.27450 mm
Environmentally Friendly
Yes
Standard Refresh Rate
75 Hz
Response Time Details
6 ms GTG
Certifications & Standards
cTUVus
Number of Speakers
2

Description

PZN2410 24in monitor, black FHD IPS LED LCD, narrow bezel, VGA, HDMI, DP, speakers, USB Hub, Height-adjust Stand.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.