PZN3210U 32in monitor, black 4k UHD Docking IPS LED LCD, USB Type-C, HDMI, DP, USB hub, KVM,

  • Mfr # 998-2549-00

  • Zoro # G116423721


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

Horizontal Viewing Angle
178°
Built-in Devices
KVM Switch, USB Hub
Number of USB 3.2 Downstream Ports
3
VESA Mount Compatible
Yes
Width
31.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
998-2549-00
Zoro #
G116423721
UPC #
810689000000
Country of Origin
China

Dimensions

Width
31.9"
Viewable Screen Size
32"
Screen Size Class
31"
Height with Stand
24.11"
Depth
4.1"
Depth with Stand
14.73"
Height
14.4"
Width with Stand
31.86"

Details

Horizontal Viewing Angle
178°
Built-in Devices
KVM Switch, USB Hub
Number of USB 3.2 Downstream Ports
3
VESA Mount Compatible
Yes
USB Type-C
Yes
Total Number of USB Type-C Ports
1
USB
Yes
Stand Adjustments
Tilt, Height, Swivel
Panel Technology
In-plane Switching (IPS) Technology
Response Time
5 ms
Vertical Viewing Angle
178°
HDMI
Yes
Number of Speakers
2
Number of Screens
1
Adjustable Stand
Yes
Number of USB Ports
4
Brightness
350 Nit
HDCP Supported
Yes
Color Supported
1.07 Billion Colors
Network (RJ-45)
Yes
Backlight Technology
LED
Features
Cable Lock Slot, Anti-glare, Security Lock, Multi Language Display, Flicker-free, Low Blue Light, On-screen Display (OSD)
DisplayPort
Yes
Maximum Power Consumption
35 W
Audio Line Out
Yes
Aspect Ratio
16:9
Native Contrast Ratio
1,000:1
Operating Humidity Range
20% to 90% (Non-condensing)
Screen Mode
4K UHD
Response Time Details
5 ms GTG
Max. Resolution
3840 x 2160
Standard Refresh Rate
60 Hz
Product Type
LED Monitor
Speakers
Yes
VESA Mount Standard
100 x 100
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Pixel Pitch
0.18159 mm x 0.18159 mm

Description

PZN3210U 32in monitor, black 4k UHD Docking IPS LED LCD, USB Type-C, HDMI, DP, USB hub, KVM, RJ45, speakers, Height-adjust stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.