SLP43, 43IN UHD DISPLAY, 500NIT, 24X7, SPEAKERS, LANDSCAPE & PORTRAIT. EN

  • Mfr # 998-3925-00

  • Zoro # G721696527


product price:  $1,139.99
/ea
Free Shipping & Returns

Key Features

Depth
2.4"
Maximum Operating Temperature
104°F (40°C)
Response Time
8 ms
Bezel Width
15.7 mil
Scan Format
2160p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-3925-00
Zoro #
G721696527
UPC #
810069811567
Country of Origin
China

Dimensions

Depth
2.4"
Bezel Width
15.7 mil
Color Depth
10-bit
Height
21.8"
Viewable Screen Size
43"
Width
37.8"

Details

Maximum Operating Temperature
104°F (40°C)
Response Time
8 ms
Scan Format
2160p
Aspect Ratio
16:9
Product Type
Digital Signage Display
Pixel Pitch
9.6 mil
Native Contrast Ratio
1,200:1
Brightness
500 Nit
Color Gamut
72% NTSC
Number of USB 3.0 Ports
1
Minimum Operating Temperature
32°F (0°C)
VESA Mount Standard
100 x 200
Orientation
Landscape/Portrait
Housing Material
Plastic
Operating System
Android 10
Number of Screens
1
Number of USB 2.0 Ports
1
HDMI
Yes
Backlight Technology
Direct LED
Ethernet
Yes
USB
Yes
Display Resolution
3840 x 2160
Operation Hours
24-Hours/7 Days
Maximum LED Life
3.4 Year
Energy Star
Yes
USB Type-C
Yes

Description

ERGY STAR.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.